Beli distributor indocafe di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Indocafe Kopi Instan Coffeemix 3in1
    Rating:
    99% of 100
    (28)
    Mulai

    Rp68.900

    Indocafe Kopi Instan Coffeemix 3in1
    Deskripsi:
    Coffeemix 3 in 1, kopi+krimer+gula.
    atribut:
    • Size (g): 20
  2. Enerpac Hand Pump & Hydraulic Ram SCL Series Set (Pompa Manual Set)
    Mulai

    Rp59.999.900

    Enerpac Hand Pump & Hydraulic Ram SCL Series Set (Pompa Manual Set)
    Deskripsi:
    Low-height ram and pump sets include a low-profile hydraulic ram, a manually operated pump, and other accessories needed to lift and support heavy items in tight spaces. Low-profile rams have a smaller range than standard rams. Hydraulic rams support higher psi than standard hydraulic cylinders.
    atribut:
    • UNSPSC: 27121602
    • Cylinder Series: SCL
    • Cylinder Type: Low Profile
    • Maximum Handle Effort (lbs): 93
    • Maximum Pressure (psi): 10000
    • Pump Model Number: 6W462 (Mfr. No. P392)
    • Pump Type : Hand
    • Single Acting/Double Acting: Single Acting
  3. ELECTRIC MOTORS AND SPECIALTIES Unit Bearing HVAC AC Motor
    Mulai

    Rp3.399.900

    ELECTRIC MOTORS AND SPECIALTIES Unit Bearing HVAC AC Motor
    Deskripsi:
    Shaded pole unit bearing HVAC AC motors have a low starting torque that provides a smooth and quiet startup while being more economical than other types of replacement motors used to power fans in evaporators and condensers.
    atribut:
    • UNSPSC: 26101602
    • Body Dia. (in): 3-7/8
    • Bolt Circle Dia.: 2-13/16
    • Cord Length (in): 35
    • Features: Cool running; Quiet Operation; Thick Film Lubricating System for Long Life and Dependability
    • Frame: Non-Standard
    • Frequency (Hz): 60/50
    • Full Load Amps: 0.85
    • HP: 1/15
    • Includes: Mounting Parts
    • Ins. Class: A
    • Length Less Shaft: 5-9/16
    • Maximum Ambient Temperature (°C): 40
    • Motor Application: HVAC/R
    • Motor Bearings: Unit
    • Motor Design: Shaded Pole
    • Motor Enclosure Design: Open Air-Over
    • Motor Frame Material: Cast Iron
    • Motor Mounting Position: Horizontal or Vertical Shaft Up
    • Motor Mounting Type: Rigid Base
    • Motor Shaft Design: Threaded
    • Motor Shaft Rotation: CWLE
    • Motor Sub Application: Condenser Fan
    • Motor Thermal Protection: Auto
    • Mounting Stud Length (in): 7/16
    • Nameplate RPM: 1,500
    • No. of Speeds: 1
    • Output Wattage (W): 50
    • Overall Length: 5-3/16
    • Phase: Single
    • Plug Type: Round 2 Pin
    • Ring to Ring Center: 1-7/16
    • Shaft Length (in): 13/32
    • Standards: Meets UL and Canadian Standards for Safety
    • Usable @ 200V: No
    • Usable @ 208V: No
    • Voltage (V AC): 230
  4. Pelican Protector Case with Foam 1650 (Koper Perkakas)
    Mulai

    Rp19.999.900

    Pelican Protector Case with Foam 1650 (Koper Perkakas)
    Deskripsi:
    Pelican Protector Case with FoamSensative equipment needs protection, and since 1976 the answer has been the Pelican Protector Case. These cases are designed rugged, and travel the harshest environments on earth.
    atribut:
    • Color: Black
    • Latch: ABS
    • O-Ring: Polymer
    • Pins: Stainless Steel
    • Purge Body: ABS
    • Purgent Vent: 3micron Hydrophobic Non-Woven
    • Dimensions (mm): 31.59x20.47x12.45inch
    • Total Depth: 10.65inch
    • Range Temperature: -40/210degree F
    • Certifications: IP67/MIL/C-4150J/STANAG/4280/Def/Stan/81-41/ATA/300
    • Material: Body; Polypropylene
Daftar Harga distributor indocafe Terbaru November 2026
Indocafe Kopi Instan Coffeemix 3in1Rp68.900
Enerpac Hand Pump & Hydraulic Ram SCL Series Set (Pompa Manual Set)Rp59.999.900
SALISBURY Shock Protection BlanketRp4.199.900
ELECTRIC MOTORS AND SPECIALTIES Unit Bearing HVAC AC MotorRp3.399.900
Pelican Protector Case with Foam 1650 (Koper Perkakas)Rp19.999.900

Data diperbarui pada 12/11/2026 (Harga belum termasuk PPN)